Shop Alternate Products
This Product is Discontinued
Zoro Select
Swivel Stem Caster, TPR, 4 in., 275 lb. (Discontinued)
Mfr # NG04QDP125SWGR09
Zoro # G0451272
This Product is Discontinued
Key Features
- Caster Stem Type Round
- Wheel Width 1 1/4 in
- Load Rating 275 lb.
- Load Rating Range 0 to 299 lb
- Wheel/Tread Material Thermoplastic Rubber