Swivel Stem Caster, TPR, 5 in., 325 lb.

VALUE BRAND| Zoro #: G0750005| Mfr #: P17S-RP050K-SG7-001

$56.96 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0750005 Mfr #: P17S-RP050K-SG7-001
Caster Temp. Range Available: YesIncludes: Thread guards
Wheel Width: 1-1/4"Number of Wheels: 1
Caster Wheel/Tread Material: Thermoplastic RubberNon-Marking: Yes
Item: Stem CasterCaster Sub-Type: Swivel
Caster Temp. Range: -45 Degrees to 180 Degrees FCore Color: Gray
Caster Wheel Bearings: BallFeatures: Maintenance Free, Sealed Precision Bearing Raceway, Smooth and Quiet, Total Lock Brake, Directional Lock, Resistance to Most Chemicals, Recessed Axle with Plastic Cap Covers
Application: Food Service Equipment, Case Carts, Utility Carts, Medical Equipment, Institutional Equipment, Hospital Carts, Animal CagesFrame Finish: Glass Filled Nylon
Wheel Color: GrayStem Dia.: 27/32"
Caster Stem Type: Friction RingOverall Height: 6-1/2"
Caster Raceway: Single BallLoad Rating: 325 lb.
Caster Core Material: PolypropyleneCaster Brake Included: No
Caster Product Group: Swivel CasterCaster Load Rating Range: Light-Medium Duty
Wheel Dia.: 5"Standards: ICWM
Stem Length: 2-3/16"Country of Origin (subject to change): China

Product Description

Stem Caster, Caster Load Rating Range Light-Medium Duty, Caster Stem Type Round, Wheel Dia. 5 In., Wheel Width 1-1/4 In., Load Rating 325 lb., Stem Dia. 27/32 In., Wheel Color Gray, Overall Height 6-1/2 In., Caster Wheel/Tread Material Thermoplastic Rubber, Caster Core Material Polyolefin, Core Color Gray, Ball Caster Wheel Bearings, Stem Length 2-3/16 In., Caster Raceway Double/Single Ball, Glass Filled Nylon Frame Finish

Product Reviews