Shop Alternate Products
This Product is Discontinued
Zoro Select
Swivel Stem Caster, TPR, 6 in., 240 lb. (Discontinued)
Mfr # SS06AMP125SWGR09G
Zoro # G2373332
Free Shipping & Returns
This Product is Discontinued
Key Features
- Caster Stem Type Round
- Wheel Width 1 1/4 in
- Load Rating 240 lb.
- Load Rating Range 0 to 299 lb
- Wheel/Tread Material Thermoplastic Rubber