Swivel Stem Caster, TPR, 6 in., 240 lb.

VALUE BRAND| Zoro #: G2227407| Mfr #: SS06AMP125SWXRN2G

$103.16 /ea

This item ships free. Details.Standard ground shipping.
Details:
Stem Length: 2-1/4"
Caster Brake Included: No
Wheel Dia.: 6"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2227407 Mfr #: SS06AMP125SWXRN2G
Stem Length: 2-1/4"Caster Brake Included: No
Wheel Dia.: 6"Caster Thread Size: 1/2-13
Wheel Color: GreenCaster Sub-Type: Swivel
Overall Height: 7-9/32"Stem Dia.: 13/16"
Number of Wheels: 1Item: Stem Caster
Caster Stem Type: RoundIncludes: Thread guards
Caster Temp. Range Available: YesApplication: Food Service, Case Carts, Utility Carts, Medical Equipment, Institutional Equipment, Laboratory Equipment, Animal Cages, Pharmecutical Equipment
Load Rating: 240 lb.Caster Raceway: Double Ball
Caster Temp. Range: -45 Degrees to 180 Degrees FCaster Wheel Bearings: Ball
Frame Finish: Stainless SteelNon-Marking: Yes
Wheel Width: 1-1/4"Caster Product Group: Swivel Caster
Caster Wheel/Tread Material: Thermoplastic RubberFeatures: Anti-Microbial Wheel
Core Color: GrayCaster Core Material: Polyolefin
Caster Load Rating Range: Light-DutyCountry of Origin (subject to change): China

Description

Stem Caster, Caster Load Rating Range Light-Duty, Caster Stem Type Round, Wheel Dia. 6 In., Wheel Width 1-1/4 In., Load Rating 240 lb., Stem Dia. 13/16 In., Wheel Color Green, Overall Height 7-9/32 In., Caster Wheel/Tread Material Thermoplastic Rubber, Caster Core Material Polyolefin, Core Color Gray, Ball Caster Wheel Bearings, Stem Length 2-1/4 In., Caster Raceway Double Ball, Stainless Steel Frame Finish, Features Anti-Microbial Wheel

Reviews