Swivel Stem Caster w/Brake, 3 in., 110 lb.

VALUE BRAND| Zoro #: G0692115| Mfr #: POM30637BC-NPRB

$35.91 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Wheels: 1
Caster Brake Type: Pedal
Includes: Thread guards
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0692115 Mfr #: POM30637BC-NPRB
Number of Wheels: 1Caster Brake Type: Pedal
Includes: Thread guardsStem Length: 3/4"
Features: Fully Heat TreatedLoad Rating: 110 lb.
Stem Dia.: 3/8"Caster Sub-Type: Swivel
Caster Stem Type: ThreadedWheel Dia.: 3"
Caster Temp. Range Available: YesCaster Wheel/Tread Material: Neoprene
Caster Load Rating Range: Light-DutyCaster Temp. Range: -35 Degrees to 175 Degrees F
Overall Height: 3-7/8"Standards: ICWM
Core Color: BlackWheel Width: 15/16"
Caster Wheel Bearings: BallApplication: Medical Equipment, Electronic Equipment, Seating
Caster Thread Size: 3/8-16Frame Finish: Chrome Plated
Caster Brake Included: YesNon-Marking: Yes
Caster Raceway: Double BallWheel Color: Black
Caster Product Group: Swivel Caster with BrakeCaster Core Material: Polyolefin
Country of Origin (subject to change): China

Description

Stem Caster, Caster Load Rating Range Light-Duty, Caster Stem Type Threaded, Wheel Dia. 3 In., Wheel Width 15/16 In., Load Rating 110 lb., Stem Dia. 3/8 In., Wheel Color Black, Overall Height 3-7/8 In., Caster Wheel/Tread Material Neoprene, Caster Core Material Polyolefin, Core Color Black, Ball Caster Wheel Bearings, Stem Length 3/4 In., Caster Brake Type Pedal, Caster Raceway Double Ball, Chrome Plated Frame Finish, Features Fully Heat Treated

Reviews