Swivel Stem Caster w/Brake, 3 in., 120 lb.

VALUE BRAND| Zoro #: G1988752| Mfr #: PEC30637GR-TPU03(GG)B

$16.93 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1988752 Mfr #: PEC30637GR-TPU03(GG)B
Number of Wheels: 1Standards: ROHS Compliant
Includes: Thread GuardsCaster Temp. Range Available: Yes
Stem Length: 3/4"Wheel Width: 15/16"
Caster Sub-Type: SwivelFrame Finish: Glass Filled Nylon
Caster Brake Included: YesOverall Height: 4-5/16"
Core Color: GrayWheel Dia.: 3"
Load Rating: 120 lb.Caster Raceway: Double Ball
Application: Medical Equipment, Utility Carts, Store Fixtures, Food Service Equipment, SeatingWheel Color: Gray
Caster Wheel/Tread Material: PolyurethaneItem: Stem Caster
Caster Stem Type: ThreadedCaster Core Material: Polyolefin
Features: Fully Heat TreatedCaster Thread Size: 3/8-16
Caster Product Group: Swivel Caster with BrakeCaster Load Rating Range: Light-Duty
Caster Brake Type: PedalCaster Temp. Range: -45 Degrees to 180 Degrees F
Non-Marking: YesStem Dia.: 3/8"
Caster Wheel Bearings: DelrinCountry of Origin (subject to change): China

Product Description

Swivel Stem Caster w/Brake, Stem Type Threaded, Wheel Dia. 3 In., Wheel Width 15/16 In., Load Rating 120 lb., Overall Height 4-5/16 In., Wheel Material Polyurethane, Wheel Color Gray, Core Material Polyolefin, Core Color Gray, Delrin(r) Wheel Bearings, Stem Dia. 3/8 In.-16, Stem Length 3/4 In., Brake Type Face Contact, Raceway Double Ball, Glass Filled Nylon Frame Finish, Application Medical and Food Service, Utility Carts, Store Fixtures, Standards RoHS Compliant, Includes Thread Guards

Product Reviews

Save 15%. Sign up for Z-mail.