Swivel Stem Caster w/Brake, 3 in., 120 lb.

VALUE BRAND| Zoro #: G1257557| Mfr #: POM30223BC-VPR33(CK)B

$33.81 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Wheels: 1
Caster Brake Type: Pedal
Includes: Thread guards
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1257557 Mfr #: POM30223BC-VPR33(CK)B
Number of Wheels: 1Caster Brake Type: Pedal
Includes: Thread guardsStem Length: 7/8"
Features: Fully Heat TreatedLoad Rating: 120 lb.
Stem Dia.: 7/16"Caster Sub-Type: Swivel
Caster Stem Type: Friction RingWheel Dia.: 3"
Caster Temp. Range Available: YesCaster Wheel/Tread Material: Polyurethane
Caster Load Rating Range: Light-DutyCaster Temp. Range: -45 Degrees to 180 Degrees F
Overall Height: 3-7/8"Standards: ICWM
Core Color: BlackWheel Width: 15/16"
Caster Wheel Bearings: BallApplication: Medical Equipment, Electronic Equipment, Seating
Frame Finish: Chrome PlatedCaster Brake Included: Yes
Non-Marking: YesCaster Raceway: Double Ball
Wheel Color: ClearCaster Product Group: Swivel Caster with Brake
Caster Core Material: PolyolefinCountry of Origin (subject to change): China

Description

Stem Caster, Caster Load Rating Range Light-Duty, Caster Stem Type Friction Ring, Wheel Dia. 3 In., Wheel Width 15/16 In., Load Rating 120 lb., Stem Dia. 7/16 In., Wheel Color Clear, Overall Height 3-7/8 In., Caster Wheel/Tread Material Polyurethane, Caster Core Material Polyolefin, Core Color Black, Ball Caster Wheel Bearings, Stem Length 7/8 In., Caster Brake Type Pedal, Caster Raceway Double Ball, Chrome Plated Frame Finish, Features Fully Heat Treated

Reviews