Swivel Stem Caster w/Brake, 3 in., 120 lb.

VALUE BRAND| Zoro #: G1952203| Mfr #: POM30637BC-VPR33(CK)B

$47.18 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Caster Brake Type: Pedal
Caster Temp. Range Available: Yes
Caster Brake Included: Yes
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1952203 Mfr #: POM30637BC-VPR33(CK)B
Caster Brake Type: PedalCaster Temp. Range Available: Yes
Caster Brake Included: YesWheel Width: 15/16"
Caster Wheel/Tread Material: PolyurethaneWheel Dia.: 3"
Caster Thread Size: 3/8-16Frame Finish: Chrome Plated
Number of Wheels: 1Caster Raceway: Double Ball
Caster Temp. Range: -45 Degrees to 180 Degrees FCaster Product Group: Swivel Caster with Brake
Caster Load Rating Range: Light-DutyCaster Sub-Type: Swivel
Caster Wheel Bearings: BallItem: Stem Caster
Standards: ICWMLoad Rating: 120 lb.
Caster Core Material: PolyolefinWheel Color: Clear
Stem Dia.: 3/8"Caster Stem Type: Threaded
Stem Length: 3/4"Includes: Thread guards
Features: Fully Heat TreatedCore Color: Black
Non-Marking: YesOverall Height: 3-7/8"
Application: Medical Equipment, Electronic Equipment, SeatingCountry of Origin (subject to change): China

Product Description

Stem Caster, Caster Load Rating Range Light-Duty, Caster Stem Type Threaded, Wheel Dia. 3 In., Wheel Width 15/16 In., Load Rating 120 lb., Stem Dia. 3/8 In., Wheel Color Clear, Overall Height 3-7/8 In., Caster Wheel/Tread Material Polyurethane, Caster Core Material Polyolefin, Core Color Black, Ball Caster Wheel Bearings, Stem Length 3/4 In., Caster Brake Type Pedal, Caster Raceway Double Ball, Chrome Plated Frame Finish, Features Fully Heat Treated

Product Reviews