Swivel Stem Caster w/Brake, 4 in., 125 lb.

VALUE BRAND| Zoro #: G1412056| Mfr #: PEC40223GR-TPU03(GG)B

$14.49 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1412056 Mfr #: PEC40223GR-TPU03(GG)B
Wheel Color: GrayCore Color: Gray
Caster Stem Type: Friction RingCaster Load Rating Range: Light-Duty
Load Rating: 125 lb.Caster Temp. Range Available: Yes
Caster Temp. Range: -45 Degrees to 180 Degrees FIncludes: Thread Guards
Standards: ICWMWheel Dia.: 4"
Overall Height: 5-3/8"Features: Fully Heat Treated
Caster Brake Included: YesWheel Width: 15/16"
Caster Wheel/Tread Material: PolyurethaneApplication: Medical Equipment, Utility Carts, Store Fixtures, Food Service Equipment, Seating
Number of Wheels: 1Caster Core Material: Polyolefin
Non-Marking: YesFrame Finish: Glass Filled Nylon
Caster Wheel Bearings: DelrinStem Length: 7/8"
Caster Brake Type: PedalCaster Raceway: Double Ball
Caster Product Group: Swivel Caster with BrakeItem: Stem Caster
Caster Sub-Type: SwivelStem Dia.: 7/16"
Country of Origin (subject to change): China

Product Description

Swivel Stem Caster w/Brake, Stem Type Friction Ring, Wheel Dia. 4 In., Wheel Width 15/16 In., Load Rating 125 lb., Overall Height 5-3/8 In., Wheel Material Polyurethane, Wheel Color Gray, Core Material Polyolefin, Core Color Gray, Delrin(r) Wheel Bearings, Stem Dia. 7/16 In., Stem Length 7/8 In., Brake Type Face Contact, Raceway Double Ball, Glass Filled Nylon Frame Finish, Application Medical and Food Service, Standards ICWM, Includes Thread Guards

Product Reviews

Save 15%. Sign up for Z-mail.