Swivel Stem Caster w/Brake, 4 in., 125 lb.

VALUE BRAND| Zoro #: G0534396| Mfr #: PEC40637BK-TPU03(KK)B

$16.83 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0534396 Mfr #: PEC40637BK-TPU03(KK)B
Wheel Color: BlackCore Color: Black
Caster Stem Type: ThreadedCaster Thread Size: 3/8-16
Caster Load Rating Range: Light-DutyLoad Rating: 125 lb.
Caster Temp. Range Available: YesCaster Temp. Range: -45 Degrees to 180 Degrees F
Includes: Thread GuardsStandards: ICWM
Wheel Dia.: 4"Overall Height: 5-3/8"
Features: Fully Heat TreatedCaster Brake Included: Yes
Wheel Width: 15/16"Caster Wheel/Tread Material: Polyurethane
Application: Medical Equipment, Utility Carts, Store Fixtures, Food Service Equipment, SeatingNumber of Wheels: 1
Caster Core Material: PolyolefinNon-Marking: Yes
Frame Finish: Glass Filled NylonCaster Wheel Bearings: Delrin
Stem Length: 3/4"Caster Brake Type: Pedal
Caster Raceway: Double BallCaster Product Group: Swivel Caster with Brake
Item: Stem CasterCaster Sub-Type: Swivel
Stem Dia.: 3/8"Country of Origin (subject to change): China

Product Description

Stem Caster, Caster Load Rating Range Light-Duty, Caster Stem Type Threaded, Wheel Dia. 4 In., Wheel Width 15/16 In., Load Rating 125 lb., Stem Dia. 3/8 In., Wheel Color Black, Overall Height 5-3/8 In., Caster Wheel/Tread Material Polyurethane, Caster Core Material Polyolefin, Core Color Black, Delrin Caster Wheel Bearings, Stem Length 3/4 In., Caster Brake Type Pedal, Caster Raceway Double Ball, Glass Filled Nylon Frame Finish, Features Fully Heat Treated

Product Reviews

Save 15%. Sign up for Z-mail.