KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Swivel Stem Castr, Plyurthan, 3 in., 198 lb

VALUE BRAND| Zoro #: G1278986| Mfr #: 2350440906400010805

$39.06 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Core Color: White
Caster Load Rating Range: Light-Duty
Non-Marking: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1278986 Mfr #: 2350440906400010805
Core Color: WhiteCaster Load Rating Range: Light-Duty
Non-Marking: YesCaster Wheel Bearings: Roller
Caster Temp. Range Available: YesItem: Stem Caster
Application: MedicalCaster Thread Size: M10
Wheel Color: GrayCaster Wheel/Tread Material: Polyurethane
Caster Brake Included: NoWheel Width: 9/16"
Load Rating: 198 lb.Stem Length: 9/16"
Stem Dia.: 15/32"Caster Raceway: Double/Single Ball
Caster Core Material: AluminumNumber of Wheels: 1
Caster Stem Type: ThreadedCaster Product Group: Swivel Caster
Overall Height: 3-9/16"Wheel Dia.: 3"
Caster Sub-Type: SwivelStandards: ICWM
Caster Temp. Range: 20 Degrees to 176 Degrees FFrame Finish: Powder Coated
Country of Origin (subject to change): United Kingdom

Description

Stem Caster, Caster Stem Type Threaded, Wheel Dia. 3 In., Wheel Width 9/16 In., Load Rating 198 lb., Stem Dia. 15/32 In., Wheel Color Gray, Overall Height 3-9/16 In., Caster Wheel/Tread Material Polyurethane, Stem Length 9/16 In., Non-Marking Yes, Caster Thread Size M10, Number of Wheels 1, Caster Sub-Type Swivel

Reviews