20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Swivel Stem Castr, Plyurthan, 5 in., 220 lb

VALUE BRAND| Zoro #: G1810864| Mfr #: 42550440400700010805

$71.66 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1810864 Mfr #: 42550440400700010805
Wheel Color: GrayCore Color: White
Caster Stem Type: ThreadedCaster Thread Size: M12
Caster Load Rating Range: Light-DutyStem Dia.: 5/32"
Caster Temp. Range Available: YesCaster Temp. Range: 20 Degrees to 176 Degrees F
Standards: ISO 9001Wheel Dia.: 5"
Overall Height: 5-3/4"Caster Brake Included: No
Wheel Width: 3/4"Caster Wheel/Tread Material: Polyurethane
Application: MedicalNumber of Wheels: 1
Non-Marking: YesCaster Wheel Bearings: Ball
Stem Length: 25/32"Caster Raceway: Double/Single Ball
Caster Product Group: Swivel CasterItem: Stem Caster
Caster Sub-Type: SwivelLoad Rating: 220 lb.
Country of Origin (subject to change): United Kingdom

Product Description

Stem Caster, Caster Load Rating Range Light-Duty, Caster Stem Type Threaded, Wheel Dia. 5 In., Wheel Width 3/4 In., Load Rating 220 lb., Stem Dia. 5/32 In., Wheel Color Gray, Overall Height 5-3/4 In., Caster Wheel/Tread Material Polyurethane, Core Color White, Ball Caster Wheel Bearings, Stem Length 25/32 In., Caster Raceway Double/Single Ball, Application Medical, Standards ISO 9001, Caster Temp. Range 20 Degrees to 176 Degrees F, Non-Marking Yes, Caster Thread Size M12

Product Reviews

Save 15%. Sign up for Z-mail.