Swivel Stem Castr, Plyurthan, 6 in, 330 lb.

VALUE BRAND| Zoro #: G1383733| Mfr #: 2651240900200010805

$156.67 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1383733 Mfr #: 2651240900200010805
Wheel Color: GrayCore Color: White
Caster Stem Type: RoundCaster Thread Size: M8
Caster Load Rating Range: Light-DutyLoad Rating: 330 lb.
Caster Temp. Range Available: YesCaster Temp. Range: 20 Degrees to 176 Degrees F
Includes: (2) 5/16" Mounting ScrewsStandards: ISO 9001
Wheel Dia.: 6"Overall Height: 6-7/16"
Caster Brake Included: YesWheel Width: 3/4"
Application: MedicalCaster Wheel/Tread Material: Polyurethane
Caster Swivel Lock Type: Total LockNumber of Wheels: 1
Caster Core Material: AluminumNon-Marking: Yes
Frame Finish: Powder CoatedCaster Wheel Bearings: Roller
Stem Length: 3-55/64"Caster Brake Type: Total Lock
Caster Raceway: Double/Single BallCaster Product Group: Swivel Caster with Total Lock
Item: Stem CasterCaster Wheel Shape: Standard
Caster Sub-Type: SwivelStem Dia.: M8
Country of Origin (subject to change): United Kingdom

Product Description

Stem Caster, Caster Load Rating Range Light-Duty, Caster Stem Type Round, Wheel Dia. 6 In., Wheel Width 3/4 In., Load Rating 330 lb., Stem Dia. M8, Wheel Color Gray, Overall Height 6-7/16 In., Caster Wheel/Tread Material Polyurethane, Caster Core Material Aluminum, Core Color White, Roller Caster Wheel Bearings, Stem Length 3-55/64 In., Caster Brake Type Total Lock, Caster Raceway Double/Single Ball, Powder Coated Frame Finish, Application Medical, Standards ISO 9001

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.