Swivel Stem Cstr w/Totl Lock, 4 in, 190 lb

VALUE BRAND| Zoro #: G0328264| Mfr #: SS04AMP125TLXRN2G

$110.99 /ea

This item ships free. DetailsStandard ground shipping
Details:
Application: Food Service, Case Carts, Utility Carts, Medical Equipment, Institutional Equipment, Laboratory Equipment, Animal Cages, Pharmecutical Equipment
Features: Anti-Microbial Wheel
Includes: Thread guards
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0328264 Mfr #: SS04AMP125TLXRN2G
Caster Temp. Range Available: YesCaster Wheel/Tread Material: Thermoplastic Rubber
Wheel Width: 1-1/4"Includes: Thread guards
Caster Temp. Range: -45 Degrees to 180 Degrees FCaster Sub-Type: Swivel
Core Color: GrayNon-Marking: Yes
Caster Wheel Bearings: BallItem: Stem Caster
Number of Wheels: 1Application: Food Service, Case Carts, Utility Carts, Medical Equipment, Institutional Equipment, Laboratory Equipment, Animal Cages, Pharmecutical Equipment
Stem Length: 2-1/4"Caster Brake Type: Total Lock
Frame Finish: Stainless SteelCaster Swivel Lock Type: Total Lock
Wheel Color: GreenCaster Thread Size: 1/2-13
Stem Dia.: 13/16"Caster Stem Type: Round
Overall Height: 5-5/16"Caster Raceway: Double Ball
Load Rating: 190 lb.Caster Core Material: Polyolefin
Caster Brake Included: YesCaster Product Group: Swivel Caster with Total Lock
Caster Load Rating Range: Light-DutyWheel Dia.: 4"
Country of Origin (subject to change): China

Product Description

Stem Caster, Caster Load Rating Range Light-Duty, Caster Stem Type Round, Wheel Dia. 4 In., Wheel Width 1-1/4 In., Load Rating 190 lb., Stem Dia. 13/16 In., Wheel Color Green, Overall Height 5-5/16 In., Caster Wheel/Tread Material Thermoplastic Rubber, Caster Core Material Polyolefin, Core Color Gray, Ball Caster Wheel Bearings, Stem Length 2-1/4 In., Caster Brake Type Total Lock, Caster Raceway Double Ball, Stainless Steel Frame Finish, Features Anti-Microbial Wheel

Product Reviews