KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Swivel Stem Cstr w/Totl Lock, 4 in, 240 lb

VALUE BRAND| Zoro #: G0408046| Mfr #: CH04TPP125TLXRN2G

$35.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Caster Swivel Lock Type: Total Lock
Caster Load Rating Range: Light-Duty
Non-Marking: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0408046 Mfr #: CH04TPP125TLXRN2G
Caster Swivel Lock Type: Total LockCaster Load Rating Range: Light-Duty
Non-Marking: YesCaster Wheel Bearings: Ball
Load Rating: 240 lb.Caster Temp. Range Available: Yes
Item: Stem CasterApplication: Food Service, Case Carts, Utility Carts, Hospital Equipment, Institutional Equipment, Store Fixtures, Medical Equipment
Caster Thread Size: 1/2-13Wheel Color: Gray
Caster Wheel/Tread Material: Thermoplastic RubberCaster Brake Type: Total Lock
Caster Brake Included: YesWheel Width: 1-1/4"
Includes: Thread guardsStem Length: 2-1/4"
Caster Raceway: Double BallCaster Core Material: Polyolefin
Stem Dia.: 13/16"Number of Wheels: 1
Core Color: GrayCaster Stem Type: Round
Caster Product Group: Swivel Caster with Total LockOverall Height: 5-5/16"
Wheel Dia.: 4"Caster Sub-Type: Swivel
Frame Finish: Chrome PlatedCaster Temp. Range: -45 Degrees to 180 Degrees F
Country of Origin (subject to change): China

Description

Stem Caster, Caster Load Rating Range Light-Duty, Caster Stem Type Round, Wheel Dia. 4 In., Wheel Width 1-1/4 In., Load Rating 240 lb., Stem Dia. 13/16 In., Wheel Color Gray, Overall Height 5-5/16 In., Caster Wheel/Tread Material Thermoplastic Rubber, Caster Core Material Polyolefin, Core Color Gray, Ball Caster Wheel Bearings, Stem Length 2-1/4 In., Caster Brake Type Total Lock, Caster Raceway Double Ball, Chrome Plated Frame Finish

Reviews