Swivel Stem Cstr w/Totl Lock, 4 in, 275 lb

VALUE BRAND| Zoro #: G1859365| Mfr #: NG04QDP125TLGR09G

$55.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1859365 Mfr #: NG04QDP125TLGR09G
Core Color: GrayCaster Temp. Range Available: Yes
Caster Temp. Range: -45 Degrees to 180 Degrees FIncludes: Thread Guards
Wheel Width: 1-1/4"Caster Wheel/Tread Material: Thermoplastic Rubber
Number of Wheels: 1Caster Core Material: Polyolefin
Non-Marking: YesCaster Wheel Bearings: Ball
Item: Stem CasterCaster Sub-Type: Swivel
Features: Maintenance Free, Sealed Precision Bearing Raceway, Smooth and Quiet, Total Lock Brake, Directional Lock, Resistance to Most Chemicals, Recessed Axle with Plastic Cap CoversApplication: Food Service Equipment, Case Carts, Utility Carts, Medical Equipment, Institutional Equipment, Hospital Carts, Animal Cages
Caster Load Rating Range: Light-DutyWheel Dia.: 4"
Stem Length: 2-3/16"Frame Finish: Glass Filled Nylon
Caster Brake Type: Total LockWheel Color: Gray
Caster Swivel Lock Type: Total LockStem Dia.: 27/32"
Overall Height: 5-13/32"Caster Stem Type: Round
Load Rating: 275 lb.Caster Raceway: Double/Single Ball
Caster Brake Included: YesCaster Product Group: Swivel Caster with Total Lock
Country of Origin (subject to change): China

Product Description

Swivel Stem Caster with Total Lock, Stem Type Friction Ring, Wheel Dia. 4 In., Wheel Width 1-1/4 In., Load Rating 275 lb., Overall Height 5-13/32 In., Wheel Material Thermoplastic Rubber, Wheel Color Gray, Core Material Polyolefin, Core Color Gray, Ball Wheel Bearings, Stem Dia. 27/32", Stem Length 2-3/16 In., Brake Type Trailing End, Raceway Precision Ball, Glass Filled Nylon Frame Finish

Product Reviews

Save 15%. Sign up for Z-mail.