Swivel Stem Cstr w/Totl Lock, 5 in, 220 lb

VALUE BRAND| Zoro #: G1006205| Mfr #: MB05TPP125TLCL01G

$153.71 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1006205 Mfr #: MB05TPP125TLCL01G
Core Color: GrayCaster Temp. Range Available: Yes
Caster Temp. Range: -45 Degrees to 180 Degrees FIncludes: Thread Guards
Wheel Width: 1-1/4"Caster Wheel/Tread Material: Thermoplastic Rubber
Number of Wheels: 1Caster Core Material: Polyolefin
Non-Marking: YesCaster Wheel Bearings: Ball
Item: Stem CasterCaster Wheel Shape: Standard
Caster Sub-Type: SwivelFeatures: Cam-hole orientation to customer specification - can be in direction of travel, or 90 degrees to direction of travel, Stem with 4 x M8 fixing holes to suit all bed layouts and reduce extra inventory needs.
Application: Hospital Beds, Stretchers, Gurneys, Medical ChairsCaster Product Group: Swivel Caster with Total Lock
Caster Load Rating Range: Light-DutyWheel Dia.: 5"
Stem Length: 3-7/8"Standards: ISO Standard 22882: 2004
Frame Finish: Zinc PlatedCaster Brake Type: Total Lock
Wheel Color: GrayCaster Swivel Lock Type: Total Lock
Stem Dia.: 1"Overall Height: 6-27/64"
Caster Stem Type: RoundLoad Rating: 220 lb.
Caster Raceway: Double BallCaster Brake Included: Yes
Country of Origin (subject to change): China

Product Description

Stem Caster, Caster Load Rating Range Light-Duty, Caster Stem Type Round, Wheel Dia. 5 In., Wheel Width 1-1/4 In., Load Rating 220 lb., Stem Dia. 1 In., Wheel Color Gray, Overall Height 6-27/64 In., Caster Wheel/Tread Material Thermoplastic Rubber, Caster Core Material Polyolefin, Core Color Gray, Ball Caster Wheel Bearings, Stem Length 3-7/8 In., Caster Brake Type Total Lock, Caster Raceway Double Ball, Zinc Plated Frame Finish

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.