Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Swivel Stem Cstr w/Totl Lock, 5 in, 220 lb

VALUE BRAND| Zoro #: G2075902| Mfr #: SS05AMP125TLGR09G

$118.49 /ea

This item ships free. Details.Standard ground shipping.
Details:
Stem Length: 2-3/16"
Caster Brake Included: Yes
Wheel Dia.: 5"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2075902 Mfr #: SS05AMP125TLGR09G
Stem Length: 2-3/16"Caster Brake Included: Yes
Wheel Dia.: 5"Wheel Color: Green
Caster Brake Type: Total LockCaster Sub-Type: Swivel
Overall Height: 6-5/16"Stem Dia.: 27/32"
Number of Wheels: 1Item: Stem Caster
Caster Stem Type: RoundIncludes: Thread guards
Caster Temp. Range Available: YesApplication: Food Service, Case Carts, Utility Carts, Medical Equipment, Institutional Equipment, Laboratory Equipment, Animal Cages, Pharmecutical Equipment
Caster Swivel Lock Type: Total LockLoad Rating: 220 lb.
Caster Raceway: Double BallCaster Temp. Range: -45 Degrees to 180 Degrees F
Caster Wheel Bearings: BallFrame Finish: Stainless Steel
Non-Marking: YesWheel Width: 1-1/4"
Caster Product Group: Swivel Caster with Total LockCaster Wheel/Tread Material: Thermoplastic Rubber
Features: Anti-Microbial WheelCore Color: Gray
Caster Core Material: PolyolefinCaster Load Rating Range: Light-Duty
Country of Origin (subject to change): China

Description

Stem Caster, Caster Load Rating Range Light-Duty, Caster Stem Type Round, Wheel Dia. 5 In., Wheel Width 1-1/4 In., Load Rating 220 lb., Stem Dia. 27/32 In., Wheel Color Green, Overall Height 6-5/16 In., Caster Wheel/Tread Material Thermoplastic Rubber, Caster Core Material Polyolefin, Core Color Gray, Ball Caster Wheel Bearings, Stem Length 2-3/16 In., Caster Brake Type Total Lock, Caster Raceway Double Ball, Stainless Steel Frame Finish, Features Anti-Microbial Wheel

Reviews