Swivel Stem Cstr w/Totl Lock, 6 in, 240 lb

VALUE BRAND |Zoro #: G2124726|Mfr #: SS06AMP125TLGR09G

$130.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2124726 Mfr #: SS06AMP125TLGR09G
Core Color: GrayCaster Temp. Range Available: Yes
Caster Temp. Range: -45 Degrees to 180 Degrees FIncludes: Thread Guards
Wheel Width: 1-1/4"Caster Wheel/Tread Material: Thermoplastic Rubber
Number of Wheels: 1Caster Core Material: Polyolefin
Non-Marking: YesCaster Wheel Bearings: Ball
Item: Stem CasterCaster Wheel Shape: Standard
Caster Sub-Type: SwivelApplication: Food Service, Case Carts, Utility Carts, Medical Equipment, Institutional Equipment, Laboratory Equipment, Animal Cages, Pharmecutical Equipment
Caster Brake Type: Total LockWheel Color: Green
Caster Lock Type: Total LockOverall Height: 7-9/32"
Caster Stem Type: RoundLoad Rating: 240 lb.
Caster Raceway: Double BallCaster Brake Included: Yes
Caster Product Group: Swivel Caster with Total LockCaster Load Rating Range: Light-Duty
Wheel Dia.: 6"Stem Length: 2-3/16"
Frame Finish: Stainless SteelCountry of Origin (subject to change): China

Product Description

Stem Caster, Caster Load Rating Range Light-Duty , Caster Stem Type Round, Wheel Dia. 6 In., Wheel Width 1-1/4 In., Load Rating 240 lb., Stem Dia. 27/32 In., Wheel Color Green, Overall Height 7-9/32 In., Caster Wheel/Tread Material Thermoplastic Rubber, Caster Core Material Polyolefin, Core Color Gray, Ball Caster Wheel Bearings, Stem Length 2-3/16 In., Caster Brake Type Total Lock, Caster Raceway Double Ball, Stainless Steel Frame Finish, Features Anti-Microbial Wheel

Product Reviews

Save 15% when you sign up for Z-mail.