Swivel Stem Cstr w/Totl Lock, 6 in, 260 lb

VALUE BRAND| Zoro #: G1243356| Mfr #: CH06TPP125TLGR09G

$78.92 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1243356 Mfr #: CH06TPP125TLGR09G
Core Color: GrayCaster Temp. Range Available: Yes
Caster Temp. Range: -45 Degrees to 180 Degrees FIncludes: Thread Guards
Wheel Width: 1-1/4"Caster Wheel/Tread Material: Thermoplastic Rubber
Number of Wheels: 1Caster Core Material: Polyolefin
Non-Marking: YesCaster Wheel Bearings: Ball
Item: Stem CasterCaster Sub-Type: Swivel
Application: Food Service, Case Carts, Utility Carts, Hospital Equipment, Institutional Equipment, Store Fixtures, Medical EquipmentFrame Finish: Chrome Plated
Caster Brake Type: Total LockWheel Color: Gray
Caster Swivel Lock Type: Total LockStem Dia.: 27/32"
Overall Height: 7-9/32"Caster Stem Type: Round
Load Rating: 260 lb.Caster Raceway: Double Ball
Caster Brake Included: YesCaster Product Group: Swivel Caster with Total Lock
Caster Load Rating Range: Light-DutyWheel Dia.: 6"
Stem Length: 2-3/16"Country of Origin (subject to change): China

Product Description

Stem Caster, Caster Load Rating Range Light-Duty, Caster Stem Type Round, Wheel Dia. 6 In., Wheel Width 1-1/4 In., Load Rating 260 lb., Stem Dia. 27/32 In., Wheel Color Gray, Overall Height 7-9/32 In., Caster Wheel/Tread Material Thermoplastic Rubber, Caster Core Material Polyolefin, Core Color Gray, Ball Caster Wheel Bearings, Stem Length 2-3/16 In., Caster Brake Type Total Lock, Caster Raceway Double Ball, Chrome Plated Frame Finish

Product Reviews

Save 15%. Sign up for Z-mail.