Shop Alternate Products
This Product is Discontinued
Zoro Select
Swivel Stm Castr, Polyurthan, 4 in., 275 lb (Discontinued)
Mfr # 32440440406400010805
Zoro # G0884861
This Product is Discontinued
Key Features
- Caster Stem Type Threaded
- Wheel Width 1 1/4 in
- Load Rating 275 lb.
- Load Rating Range 0 to 299 lb
- Wheel/Tread Material Polyurethane