KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Swivl Plat Caster, Poly, 3-1/2 in., 250 lb.

VALUE BRAND| Zoro #: G1759335| Mfr #: 4W923

$13.19 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Caster Swivel Lock Type: No Lock Included
Outside Bolt Hole Spacing: 1-3/4" x 3"
Caster Load Rating Range: Light-Duty
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1759335 Mfr #: 4W923
Caster Swivel Lock Type: No Lock IncludedOutside Bolt Hole Spacing: 1-3/4" x 3"
Caster Load Rating Range: Light-DutyDurometer: 95 Shore A
Caster Wheel Bearings: DelrinPlate Size: 2-3/4" x 3-3/4"
Caster Wheel Shape: StandardMounting Bolt Dia.: 5/16"
Plate Thickness: 1/8"Item: Plate Caster
Wheel Color: BlueCaster Wheel/Tread Material: Polyurethane
Caster Brake Included: NoWheel Width: 1-1/4"
Inside Bolt Hole Spacing: 1-3/4" x 2-5/8"Load Rating: 250 lb.
Frame Material: SteelCaster Raceway: Double Ball
Caster Temp. Range Available: NoCaster Core Material: Polyolefin
Number of Wheels: 1Core Color: Gray
Caster Product Group: Swivel CasterThread Guards: No
Overall Height: 4-5/8"Replacement Wheel: 1KA89
Wheel Dia.: 3-1/2"Caster Sub-Type: Swivel
Standards: NSF ListedCaster Plate Hole Pattern: C
Frame Finish: Zinc PlatedCountry of Origin (subject to change): China

Description

Swivel Plate Caster, Load Rating 250 lb., Wheel Dia. 3-1/2 In., Wheel Width 1-1/4 In., Overall Height 4-5/8 In., Wheel Material Polyurethane, Inside Bolt Hole Spacing 1-3/4 x 2-5/8 In., Outside Bolt Hole Spacing 1-3/4 x 3 In., Plate Type C, Wheel Color Blue, Core Material Polyolefin, Raceway Double Ball Hardened, Wheel Bearings 2-Piece Delrin(r), Replacement Wheel 1KA89, Plate Size 2-3/4 x 3-3/4 In., Durometer 95 Shore A, Core Color Gray, Mounting Bolt Dia. 5/16 In., Frame Material Steel

Reviews