KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Swivl Plat Castr, Phenolic, 5 in., 1400 lb.

VALUE BRAND| Zoro #: G1991306| Mfr #: 1NVT4

$45.53 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Caster Swivel Lock Type: No Lock Included
Number of Wheels: 1
Outside Bolt Hole Spacing: 3-3/8" x 5-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1991306 Mfr #: 1NVT4
Caster Swivel Lock Type: No Lock IncludedNumber of Wheels: 1
Outside Bolt Hole Spacing: 3-3/8" x 5-1/4"Caster Load Rating Range: Medium-Duty
Durometer: 90 Shore DCaster Wheel Bearings: Roller
Plate Size: 4-1/2" x 6-1/4"Caster Wheel Shape: Standard
Mounting Bolt Dia.: 1/2"Plate Thickness: 15/64"
Item: Plate CasterFeatures: Corrosion Resistant
Wheel Color: BlackCaster Wheel/Tread Material: Phenolic
Caster Brake Included: NoWheel Width: 2"
Inside Bolt Hole Spacing: 2-7/16" x 4-15/16"Load Rating: 1400 lb.
Frame Material: SteelCaster Raceway: Double Ball
Caster Temp. Range Available: NoCaster Core Material: Phenolic
Core Color: BlackCaster Product Group: Swivel Caster
Thread Guards: NoOverall Height: 6-1/2"
Wheel Dia.: 5"Caster Sub-Type: Swivel
Caster Plate Hole Pattern: AFrame Finish: Zinc Chromate
Country of Origin (subject to change): China

Description

Swivel Plate Caster,Load Rating 1400 lb.,Wheel Dia. 5 In.,Wheel Width 2 In.,Overall Height 6-1/2 In.,Plate Caster Brake No,Plate Caster Lock No Lock Included,Wheel Material Phenolic,Inside Bolt Hole Spacing 2-7/16 x 4-15/16 In.,Outside Bolt Hole Spacing 3-3/8 x 5-1/4 In.,Plate Type A,Wheel Color Black,Core Material Phenolic,Raceway Double Ball Hardened,Wheel Bearings Roller,Plate Size 4-1/2 x 6-1/4 In.,Durometer 90 Shore D,Core Color Black,Mounting Bolt Dia. 1/2 In.

Reviews