Swivl Plat Castr, Phnolic, 6 in, 1200 lb., B

VALUE BRAND| Zoro #: G2273634| Mfr #: 1NVB4

$32.58 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Plate Caster
Core Color: Black
Load Rating: 1200 lb.
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2273634 Mfr #: 1NVB4
Plate Thickness: 15/64"Caster Swivel Lock Type: No Lock Included
Frame Finish: Zinc ChromateCore Color: Black
Caster Wheel/Tread Material: PhenolicNumber of Wheels: 1
Wheel Color: BlackCaster Raceway: Double Ball
Plate Size: 4" x 4-1/2"Wheel Width: 2"
Caster Sub-Type: SwivelOutside Bolt Hole Spacing: 2-5/8" x 3-5/8"
Mounting Bolt Dia.: 3/8"Caster Wheel Bearings: Roller
Durometer: 90 Shore DItem: Plate Caster
Caster Wheel Shape: StandardFrame Material: Steel
Caster Temp. Range Available: NoCaster Plate Hole Pattern: B
Thread Guards: NoCaster Core Material: Phenolic
Inside Bolt Hole Spacing: 3" x 3"Caster Load Rating Range: Medium-Duty
Wheel Dia.: 6"Overall Height: 7-1/2"
Load Rating: 1200 lb.Caster Brake Type: Side Cam
Caster Brake Included: YesCaster Product Group: Swivel Caster with Brake
Country of Origin (subject to change): China

Product Description

Plate Caster, Medium-Duty, Wheel Dia. 6 In., Load Rating 1200 lb., Wheel Width 2 In., Overall Height 7-1/2 In., Yes, Caster Swivel Lock Type No Lock Included, Swivel Caster with Brake, Swivel, Caster Wheel/Tread Material Phenolic, 3 In. x 3 In., Outside Bolt Hole Spacing 2-5/8 In. x 3-5/8 In., Caster Wheel Bearings Roller, Wheel Color Black, Caster Core Material Phenolic, Caster Plate Hole Pattern B, Plate Size 4 In. x 4-1/2 In., Double Ball, Caster Brake Type Side Cam, Durometer 90 Shore D

Product Reviews