KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Swivl Plat Castr, Polyolfin, 5 in., 750 lb.

VALUE BRAND| Zoro #: G1481191| Mfr #: 1NVN8

$34.34 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Caster Swivel Lock Type: No Lock Included
Number of Wheels: 1
Outside Bolt Hole Spacing: 4-1/8" x 4-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1481191 Mfr #: 1NVN8
Caster Swivel Lock Type: No Lock IncludedNumber of Wheels: 1
Outside Bolt Hole Spacing: 4-1/8" x 4-1/2"Core Color: Black
Caster Load Rating Range: Light-Medium DutyOverall Height: 6-1/2"
Caster Wheel Bearings: RollerPlate Size: 5" x 5-1/2"
Caster Wheel Shape: StandardMounting Bolt Dia.: 3/8"
Plate Thickness: 15/64"Item: Plate Caster
Wheel Color: BlackCaster Wheel/Tread Material: Polyolefin
Caster Brake Included: YesWheel Width: 2"
Inside Bolt Hole Spacing: 4-1/8" x 4-1/2"Caster Brake Type: Side Cam
Load Rating: 750 lb.Frame Material: Steel
Durometer: 65 Shore DCaster Raceway: Double Ball
Caster Temp. Range Available: NoCaster Core Material: Polyolefin
Caster Product Group: Swivel Caster with BrakeThread Guards: No
Wheel Dia.: 5"Caster Sub-Type: Swivel
Caster Plate Hole Pattern: DFrame Finish: Zinc Plated
Country of Origin (subject to change): China

Description

Plate Caster, Light-Medium Duty, Wheel Dia. 5 In., Load Rating 750 lb., Wheel Width 2 In., Overall Height 6-1/2 In., Yes, Caster Swivel Lock Type No Lock Included, Swivel Caster with Brake, Swivel, Caster Wheel/Tread Material Polyolefin, 4-1/8 In. x 4-1/2 In., Outside Bolt Hole Spacing 4-1/8 In. x 4-1/2 In., Caster Wheel Bearings Roller, Wheel Color Black, Caster Core Material Polyolefin, Caster Plate Hole Pattern D, Plate Size 5 In. x 5-1/2 In., Double Ball, Caster Brake Type Side Cam

Reviews