Swivl Plat Castr, Polyurthan, 8 in, 1250 lb

VALUE BRAND| Zoro #: G1875291| Mfr #: 1NWK7

$41.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1875291 Mfr #: 1NWK7
Features: Corrosion ResistantItem: Plate Caster
Caster Brake Included: NoFrame Material: Steel
Caster Raceway: Double BallCaster Wheel Shape: Standard
Plate Size: 4" x 4-1/2"Inside Bolt Hole Spacing: 3" x 3"
Caster Temp. Range Available: NoCaster Swivel Lock Type: No Lock Included
Number of Wheels: 1Caster Sub-Type: Swivel
Frame Finish: Zinc PlatedCaster Wheel/Tread Material: Polyurethane
Outside Bolt Hole Spacing: 2-5/8" x 3-5/8"Caster Plate Hole Pattern: B
Plate Thickness: 1/4"Thread Guards: No
Wheel Width: 2"Standards: ICWM & ISO 9001
Wheel Color: GreenCaster Product Group: Swivel Caster
Mounting Bolt Dia.: 3/8"Includes: Spanner Bushing
Caster Core Material: AluminumCaster Load Rating Range: Medium-Duty
Wheel Dia.: 8"Durometer: 55 Shore D
Overall Height: 9-1/2"Load Rating: 1250 lb.
Core Color: GrayCaster Wheel Bearings: Roller
Country of Origin (subject to change): China

Product Description

Plate Caster, Medium-Duty, Wheel Dia. 8 In., Load Rating 1250 lb., Wheel Width 2 In., Overall Height 9-1/2 In., No, Caster Swivel Lock Type No Lock Included, Swivel Caster, Swivel, Caster Wheel/Tread Material Polyurethane, 3 In. x 3 In., Outside Bolt Hole Spacing 2-5/8 In. x 3-5/8 In., Caster Wheel Bearings Roller, Wheel Color Green, Caster Core Material Aluminum, Caster Plate Hole Pattern B, Plate Size 4 In. x 4-1/2 In., Double Ball, Spanner Bushing, Durometer 55 Shore D, Core Color Gray
Save 15%. Sign up for Z-mail.