Swivl Plat Castr, Polyurthan, 8 in, 1750 lb

VALUE BRAND| Zoro #: G2433103| Mfr #: 1NVU9

$98.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Mounting Bolt Dia.: 1/2"
Caster Brake Included: No
Wheel Dia.: 8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2433103 Mfr #: 1NVU9
Mounting Bolt Dia.: 1/2"Caster Brake Included: No
Wheel Dia.: 8"Wheel Color: Blue
Thread Guards: NoCaster Sub-Type: Swivel
Overall Height: 9-1/2"Durometer: 95 Shore A
Number of Wheels: 1Outside Bolt Hole Spacing: 3-3/8" x 5-1/4"
Item: Plate CasterCaster Plate Hole Pattern: A
Inside Bolt Hole Spacing: 2-7/16" x 4-15/16"Caster Swivel Lock Type: No Lock Included
Caster Raceway: Double BallCaster Temp. Range Available: No
Frame Material: SteelPlate Thickness: 15/64"
Load Rating: 1750 lb.Caster Wheel Bearings: Roller
Caster Wheel Shape: StandardPlate Size: 4-1/2" x 6-1/4"
Wheel Width: 2-1/2"Caster Product Group: Swivel Caster
Caster Wheel/Tread Material: PolyurethaneFeatures: Corrosion Resistant
Core Color: SilverCaster Core Material: Aluminum
Frame Finish: Zinc ChromateCaster Load Rating Range: Medium-Duty
Country of Origin (subject to change): China

Description

Plate Caster, Medium-Duty, Wheel Dia. 8 In., Load Rating 1750 lb., Wheel Width 2-1/2 In., Overall Height 9-1/2 In., No, Caster Swivel Lock Type No Lock Included, Swivel Caster, Swivel, Caster Wheel/Tread Material Polyurethane, 2-7/16 In. x 4-15/16 In., Outside Bolt Hole Spacing 3-3/8 In. x 5-1/4 In., Caster Wheel Bearings Roller, Wheel Color Blue, Caster Core Material Aluminum, Caster Plate Hole Pattern A, Plate Size 4-1/2 In. x 6-1/4 In., Double Ball, Durometer 95 Shore A, Core Color Silver

Reviews