LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Swivl Plat Castr, Polyurthan, 8 in., 900 lb

VALUE BRAND| Zoro #: G2269802| Mfr #: 1ULF5

$65.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2269802 Mfr #: 1ULF5
Number of Wheels: 1Item: Plate Caster
Wheel Color: BlueFrame Material: Steel
Caster Temp. Range Available: NoFrame Finish: Zinc Plated
Mounting Bolt Dia.: 3/8"Thread Guards: No
Caster Sub-Type: SwivelWheel Width: 2"
Caster Wheel/Tread Material: PolyurethaneStandards: NSF Listed
Caster Wheel Shape: StandardPlate Thickness: 15/64"
Caster Raceway: Double BallDurometer: 95 Shore A
Item: Plate CasterWheel Color: Blue
Caster Load Rating Range: Light-Medium DutyOutside Bolt Hole Spacing: 2-5/8" x 3-5/8"
Inside Bolt Hole Spacing: 3" x 3"Wheel Dia.: 8"
Caster Brake Type: Total LockPlate Size: 4" x 4-1/2"
Caster Plate Hole Pattern: BOverall Height: 9-1/2"
Caster Wheel Bearings: DelrinLoad Rating: 900 lb.
Caster Core Material: PolyolefinCore Color: White
Caster Swivel Lock Type: Total LockCaster Brake Included: Yes
Caster Product Group: Swivel Caster with Total LockCountry of Origin (subject to change): China

Product Description

Plate Caster, Caster Load Rating Range 300 to 999 lb., Wheel Dia. 8 In., Load Rating 900 lb., Wheel Width 2 In., Overall Height 9-1/2 In., Caster Brake Included Yes, Caster Lock Type Total Lock, Swivel Caster with Total Lock, Swivel, Caster Wheel/Tread Material Polyurethane, Inside Bolt Hole Spacing 3 In. x 3 In., Outside Bolt Hole Spacing 2-5/8 In. x 3-5/8 In., Caster Wheel Bearings Delrin, Wheel Color Blue, Caster Core Material Polyolefin, Caster Plate Hole Pattern B

Product Reviews

Save 15%. Sign up for Z-mail.