- Home
- /
- Material Handling
- /
- Casters & Wheels
- /
- Casters
- /
- Plate Casters
- /
- Swivl Plate Caster, Phnolc, 8 in, 1200 lb, B
Shop Alternate Products
This Product is Discontinued
Zoro Select
Swivl Plate Caster, Phnolc, 8 in, 1200 lb, B (Discontinued)
Mfr # 1NVG2
Zoro # G0433246
This Product is Discontinued
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Medium-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Phenolic
Customers Also Purchased
- Brand Zoro Select
-
MFR #
1NVG2
-
Zoro #
G0433246
- UPC # 190735404720
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 9-1/2" |
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 3/8 in |
Plate Size | 4" x 4-1/2" |
Caster Plate Size | 4" x 4-1/2" |
Mounting Plate Size | 4 in x 4 1/2 in |
Details
Caster Brake Included | Yes |
Caster Load Rating Range | Medium-Duty |
Caster Sub-Type | Swivel |
Caster Wheel Shape | Standard |
Caster Wheel/Tread Material | Phenolic |
Load Rating | 1200 lb |
Number of Wheels | 1 |
Caster Stem Type | No Stem/Plate Included |
Durometer | 90 Shore D |
Caster Plate Hole Pattern | B |
Plate Thickness | 15/64" |
Thread Guards | No |
Caster Core Material | Phenolic |
Caster Wheel Bearings | Roller |
Caster Temp. Range Available | No |
Caster Frame Material | Steel |
Outside Bolt Hole Spacing | 2 5/8 in x 3 5/8 in |
Wheel Color | Black |
Caster Raceway | Double Ball |
Caster Product Group | Swivel Caster with Total Lock |
Frame Finish | Zinc Chromate |
Plate Caster Bolt Hole Pattern | B |
Caster Plate Thickness | 15/64" |
Core Color | Black |
Caster Swivel Lock Type | Total Lock |
Caster Brake Type | Total Lock Brake |
Frame Material | Steel |
Item | Plate Caster |
Inside Bolt Hole Spacing | 3 in x 3 in |
Swivel Raceway Type | Double Ball |
Swivel Lock Type | Total Lock |
Load Rating Range | Medium |
Tread Shape | Standard |
Wheel Core Material | Phenolic |
Wheel/Tread Material | Phenolic |
Description
Swivel, Plate Caster, Load Rating 1200 lb, Swivel Lock Type Total Lock, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Phenolic, Wheel Core Material Phenolic, Number of Wheels 1, Caster Brake Type Total Lock Brake, Tread Shape Standard