Swivl Plate Caster, Poly, 3-1/2 in., 250 lb

VALUE BRAND| Zoro #: G0410417| Mfr #: 5UX86

$18.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0410417 Mfr #: 5UX86
Wheel Width: 1-1/4"Caster Temp. Range Available: No
Plate Thickness: 1/8"Mounting Bolt Dia.: 5/16"
Frame Material: SteelNumber of Wheels: 1
Plate Size: 2-3/4" x 3-3/4"Caster Swivel Lock Type: No Lock Included
Caster Plate Hole Pattern: CCaster Wheel Shape: Standard
Caster Raceway: Double BallInside Bolt Hole Spacing: 1-3/4" x 2-5/8"
Frame Finish: Zinc PlatedCaster Sub-Type: Swivel
Item: Plate CasterOutside Bolt Hole Spacing: 1-3/4" x 3"
Load Rating: 250 lb.Caster Brake Included: Yes
Core Color: GrayCaster Product Group: Swivel Caster with Brake
Caster Load Rating Range: Light-DutyThread Guards: No
Wheel Dia.: 3-1/2"Durometer: 95 Shore A
Standards: NSF ListedCaster Brake Type: Side Strap
Wheel Color: BlueCaster Wheel Bearings: Delrin
Replacement Wheel: 1KA89Caster Core Material: Polyolefin
Overall Height: 4-5/8"Caster Wheel/Tread Material: Polyurethane
Country of Origin (subject to change): China

Product Description

Swivel Plate Caster w/Brake, Load Rating 250 lb., Wheel Dia. 3-1/2 In., Wheel Width 1-1/4 In., Overall Height 4-5/8 In., Wheel Material Polyurethane, Inside Bolt Hole Spacing 1-3/4 x 2-5/8 In., Outside Bolt Hole Spacing 1-3/4 x 3 In., Plate Type C, Wheel Color Blue, Core Material Polyolefin, Raceway Double Ball Hardened, Wheel Bearings 2-Piece Delrin(r), Replacement Wheel 1KA89, Brake Type Face Contact, Plate Size 2-3/4 x 3-3/4 In., Durometer 95 Shore A, Core Color Gray

Product Reviews

Save 15%. Sign up for Z-mail.