Swivl Plate Caster, Poly, 3 in., 125 lb., D

VALUE BRAND| Zoro #: G0553147| Mfr #: 1UHP7

$4.10 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Plate Size: 1-7/8" x 2-5/8"
Caster Temp. Range Available: No
Caster Brake Included: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0553147 Mfr #: 1UHP7
Plate Size: 1-7/8" x 2-5/8"Caster Temp. Range Available: No
Caster Brake Included: NoWheel Width: 13/16"
Caster Core Material: PolyolefinCaster Load Rating Range: Light-Duty
Wheel Dia.: 3"Frame Finish: Zinc Plated
Mounting Bolt Dia.: 1/4"Number of Wheels: 1
Caster Swivel Lock Type: No Lock IncludedThread Guards: No
Caster Raceway: Double BallCaster Product Group: Swivel Caster
Caster Wheel Shape: StandardCaster Sub-Type: Swivel
Caster Wheel Bearings: PlainItem: Plate Caster
Load Rating: 125 lb.Frame Material: Steel
Durometer: 65 Shore DWheel Color: Black
Outside Bolt Hole Spacing: 15/16" x 2-1/8"Plate Thickness: 5/64"
Inside Bolt Hole Spacing: 15/16" x 2-1/8"Caster Plate Hole Pattern: D
Features: Corrosion ResistantCore Color: Black
Overall Height: 3-11/16"Caster Wheel/Tread Material: Polyolefin
Country of Origin (subject to change): China

Description

Swivel Plate Caster,Load Rating 125 lb.,Wheel Dia. 3 In.,Wheel Width 13/16 In.,Overall Height 3-11/16 In.,Plate Caster Brake No,Plate Caster Lock No Lock Included,Wheel Material Polyolefin,Inside Bolt Hole Spacing 15/16 x 2-1/8 In.,Outside Bolt Hole Spacing 15/16 x 2-1/8 In.,Plate Type D,Wheel Color Black,Core Material Polyolefin,Raceway Double Ball,Wheel Bearings Plain Bore,Plate Size 1-7/8 x 2-5/8 In.,Durometer 65 Shore D,Core Color Black,Mounting Bolt Dia. 1/4 In.

Reviews