Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Swivl Plate Caster, Poly, 6 in., 1200 lb., D

VALUE BRAND| Zoro #: G2034471| Mfr #: 1NVJ7

$47.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Plate Size: 5" x 5-1/2"
Caster Temp. Range Available: No
Caster Brake Included: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2034471 Mfr #: 1NVJ7
Plate Size: 5" x 5-1/2"Caster Temp. Range Available: No
Caster Brake Included: NoWheel Width: 2"
Caster Core Material: AluminumCaster Load Rating Range: Medium-Duty
Wheel Dia.: 6"Frame Finish: Zinc Chromate
Number of Wheels: 1Mounting Bolt Dia.: 3/8"
Thread Guards: NoCaster Raceway: Double Ball
Caster Product Group: Swivel CasterCaster Wheel Shape: Standard
Caster Sub-Type: SwivelCaster Wheel Bearings: Roller
Item: Plate CasterLoad Rating: 1200 lb.
Frame Material: SteelDurometer: 95 Shore A
Wheel Color: BlueOutside Bolt Hole Spacing: 4-1/8" x 4-1/2"
Plate Thickness: 15/64"Inside Bolt Hole Spacing: 4-1/8" x 4-1/2"
Caster Plate Hole Pattern: DCore Color: Silver
Caster Swivel Lock Type: No Lock IncludedOverall Height: 7-1/2"
Caster Wheel/Tread Material: PolyurethaneCountry of Origin (subject to change): China

Description

Plate Caster, Medium-Duty, Wheel Dia. 6 In., Load Rating 1200 lb., Wheel Width 2 In., Overall Height 7-1/2 In., No, Caster Swivel Lock Type No Lock Included, Swivel Caster, Swivel, Caster Wheel/Tread Material Polyurethane, 4-1/8 In. x 4-1/2 In., Outside Bolt Hole Spacing 4-1/8 In. x 4-1/2 In., Caster Wheel Bearings Roller, Wheel Color Blue, Caster Core Material Aluminum, Caster Plate Hole Pattern D, Plate Size 5 In. x 5-1/2 In., Double Ball, Durometer 95 Shore A, Core Color Silver

Reviews