20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Swivl Plate Caster, Poly, 8 in., 1200 lb., D

VALUE BRAND| Zoro #: G2204702| Mfr #: 1NVK2

$64.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2204702 Mfr #: 1NVK2
Caster Load Rating Range: Medium-DutyCaster Raceway: Double Ball
Caster Core Material: AluminumWheel Width: 2"
Caster Wheel Shape: StandardCaster Sub-Type: Swivel
Number of Wheels: 1Durometer: 95 Shore A
Core Color: SilverCaster Temp. Range Available: No
Thread Guards: NoCaster Wheel/Tread Material: Polyurethane
Caster Wheel Bearings: RollerMounting Bolt Dia.: 3/8"
Frame Material: SteelFrame Finish: Zinc Chromate
Item: Plate CasterPlate Thickness: 15/64"
Caster Product Group: Swivel Caster with Total LockPlate Size: 5" x 5-1/2"
Wheel Color: BlueOverall Height: 9-1/2"
Caster Brake Type: Total LockLoad Rating: 1200 lb.
Caster Plate Hole Pattern: DCaster Swivel Lock Type: Total Lock
Caster Brake Included: YesOutside Bolt Hole Spacing: 4-1/8" x 4-1/2"
Inside Bolt Hole Spacing: 4-1/8" x 4-1/2"Wheel Dia.: 8"
Country of Origin (subject to change): China

Product Description

Swivel Plate Caster,Load Rating 1200 lb.,Wheel Dia. 8 In.,Wheel Width 2 In.,Overall Height 9-1/2 In.,Plate Caster Brake No,Plate Caster Lock Total Lock,Wheel Material Polyurethane,Inside Bolt Hole Spacing 4-1/8 x 4-1/2 In.,Outside Bolt Hole Spacing 4-1/8 x 4-1/2 In.,Plate Type D,Wheel Color Blue,Core Material Aluminum,Raceway Double Ball Hardened,Wheel Bearings Roller,Plate Size 5 x 5-1/2 In.,Durometer 95 Shore A,Core Color Silver,Mounting Bolt Dia. 3/8 In.
Save 15%. Sign up for Z-mail.