KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Swivl Plate Caster, Rubber, 4 in., 120 lb, D

VALUE BRAND| Zoro #: G0609734| Mfr #: 1UHU8

$7.11 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Caster Swivel Lock Type: No Lock Included
Number of Wheels: 1
Outside Bolt Hole Spacing: 1-3/4" x 3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0609734 Mfr #: 1UHU8
Caster Swivel Lock Type: No Lock IncludedNumber of Wheels: 1
Outside Bolt Hole Spacing: 1-3/4" x 3"Caster Load Rating Range: Light-Duty
Durometer: 90 Shore ACaster Wheel Bearings: Plain
Plate Size: 2-3/4" x 3-3/4"Caster Wheel Shape: Standard
Mounting Bolt Dia.: 5/16"Plate Thickness: 3/32"
Item: Plate CasterFeatures: Corrosion Resistant
Wheel Color: BlackCaster Wheel/Tread Material: Rubber
Caster Brake Included: NoWheel Width: 1"
Inside Bolt Hole Spacing: 1-3/4" x 3"Load Rating: 120 lb.
Frame Material: SteelCaster Raceway: Double Ball
Caster Temp. Range Available: NoCaster Core Material: Polyolefin
Core Color: GrayCaster Product Group: Swivel Caster
Thread Guards: NoOverall Height: 4-13/16"
Wheel Dia.: 4"Caster Sub-Type: Swivel
Caster Plate Hole Pattern: DFrame Finish: Zinc Plated
Country of Origin (subject to change): China

Description

Plate Caster, Light-Duty, Wheel Dia. 4 In., Load Rating 120 lb., Wheel Width 1 In., Overall Height 4-13/16 In., No, Caster Swivel Lock Type No Lock Included, Swivel Caster, Swivel, Caster Wheel/Tread Material Rubber, 1-3/4 In. x 3 In., Outside Bolt Hole Spacing 1-3/4 In. x 3 In., Caster Wheel Bearings Plain, Wheel Color Black, Caster Core Material Polyolefin, Caster Plate Hole Pattern D, Plate Size 2-3/4 In. x 3-3/4 In., Double Ball, Durometer 90 Shore A, Core Color Gray

Reviews