PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Swivl Plate Caster, Rubbr, 5 in, 125 lb, Blk

VALUE BRAND| Zoro #: G0272711| Mfr #: 1UHT7

$13.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0272711 Mfr #: 1UHT7
Caster Plate Hole Pattern: DItem: Plate Caster
Caster Sub-Type: SwivelFrame Material: Steel
Frame Finish: Zinc PlatedFeatures: Corrosion Resistant
Caster Swivel Lock Type: No Lock IncludedCaster Wheel Shape: Standard
Number of Wheels: 1Caster Temp. Range Available: No
Caster Raceway: Double BallCaster Load Rating Range: Light-Duty
Item: Plate CasterWheel Color: Black
Wheel Dia.: 5"Caster Wheel Bearings: Plain
Plate Size: 2-3/4" x 3-3/4"Caster Core Material: Rubber
Wheel Width: 1"Caster Wheel/Tread Material: Rubber
Durometer: 90 Shore ACaster Brake Included: No
Caster Product Group: Swivel CasterOverall Height: 5-13/16"
Thread Guards: NoLoad Rating: 125 lb.
Outside Bolt Hole Spacing: 1-3/4" x 3"Core Color: Black
Inside Bolt Hole Spacing: 1-3/4" x 3"Mounting Bolt Dia.: 5/16"
Plate Thickness: 3/32"Country of Origin (subject to change): China

Product Description

Plate Caster, Light-Duty, Wheel Dia. 5 In., Load Rating 125 lb., Wheel Width 1 In., Overall Height 5-13/16 In., No, Caster Swivel Lock Type No Lock Included, Swivel Caster, Swivel, Caster Wheel/Tread Material Rubber, 1-3/4 In. x 3 In., Outside Bolt Hole Spacing 1-3/4 In. x 3 In., Caster Wheel Bearings Plain, Wheel Color Black, Caster Core Material Rubber, Caster Plate Hole Pattern D, Plate Size 2-3/4 In. x 3-3/4 In., Double Ball, Durometer 90 Shore A, Core Color Black

Product Reviews