WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Swivl Plate Castr, Poly, 5 in., 750 lb., Blu

VALUE BRAND| Zoro #: G1008192| Mfr #: 1ULE9

$41.49 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Plate Size: 4" x 4-1/2"
Caster Temp. Range Available: No
Caster Brake Included: No
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1008192 Mfr #: 1ULE9
Plate Size: 4" x 4-1/2"Caster Temp. Range Available: No
Caster Brake Included: NoWheel Width: 2"
Caster Core Material: PolyolefinCaster Load Rating Range: Light-Medium Duty
Wheel Dia.: 5"Frame Finish: Zinc Plated
Mounting Bolt Dia.: 3/8"Number of Wheels: 1
Caster Swivel Lock Type: No Lock IncludedThread Guards: No
Caster Raceway: Double BallCaster Product Group: Swivel Caster
Caster Wheel Shape: StandardCaster Sub-Type: Swivel
Caster Wheel Bearings: DelrinItem: Plate Caster
Standards: NSF ListedLoad Rating: 750 lb.
Frame Material: SteelDurometer: 95 Shore A
Wheel Color: BlueOutside Bolt Hole Spacing: 2-5/8" x 3-5/8"
Plate Thickness: 15/64"Inside Bolt Hole Spacing: 3" x 3"
Caster Plate Hole Pattern: BCore Color: White
Overall Height: 6-1/2"Caster Wheel/Tread Material: Polyurethane
Country of Origin (subject to change): China

Product Description

Plate Caster, Caster Load Rating Range 300 to 999 lb., Wheel Dia. 5 In., Load Rating 750 lb., Wheel Width 2 In., Overall Height 6-1/2 In., Caster Brake Included No, Caster Lock Type No Lock Included, Swivel Caster, Swivel, Caster Wheel/Tread Material Polyurethane, Inside Bolt Hole Spacing 3 In. x 3 In., Outside Bolt Hole Spacing 2-5/8 In. x 3-5/8 In., Caster Wheel Bearings Delrin, Wheel Color Blue, Caster Core Material Polyolefin, Caster Plate Hole Pattern B, Plate Size 4 In. x 4-1/2 In.

Product Reviews