Swivl Plate Castr, Rbbr, 6 in., 410 lb., Blk

VALUE BRAND| Zoro #: G0417916| Mfr #: 1NUW2

$38.94 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Plate Size: 4" x 4-1/2"
Caster Temp. Range Available: No
Caster Brake Included: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0417916 Mfr #: 1NUW2
Plate Size: 4" x 4-1/2"Caster Temp. Range Available: No
Caster Brake Included: NoWheel Width: 2"
Caster Core Material: AluminumCaster Load Rating Range: Light-Medium Duty
Wheel Dia.: 6"Frame Finish: Zinc Chromate
Number of Wheels: 1Mounting Bolt Dia.: 3/8"
Thread Guards: NoCaster Raceway: Double Ball
Caster Product Group: Swivel CasterCaster Wheel Shape: Standard
Caster Sub-Type: SwivelCaster Wheel Bearings: Roller
Item: Plate CasterLoad Rating: 410 lb.
Frame Material: SteelDurometer: 90 Shore A
Wheel Color: BlackOutside Bolt Hole Spacing: 2-5/8" x 3-5/8"
Plate Thickness: 15/64"Inside Bolt Hole Spacing: 3" x 3"
Caster Plate Hole Pattern: BCore Color: Silver
Caster Swivel Lock Type: No Lock IncludedOverall Height: 7-1/2"
Caster Wheel/Tread Material: RubberCountry of Origin (subject to change): China

Description

Plate Caster, Caster Load Rating Range 300 to 999 lb., Wheel Dia. 6 In., Load Rating 410 lb., Wheel Width 2 In., Overall Height 7-1/2 In., Caster Brake Included No, Caster Lock Type No Lock Included, Swivel Caster, Swivel, Plate Caster Wheel Material Rubber, Inside Bolt Hole Spacing 3 In. x 3 In., Outside Bolt Hole Spacing 2-5/8 In. x 3-5/8 In., Caster Wheel Bearings Roller, Wheel Color Black, Caster Core Material Aluminum, Plate Caster Hole Pattern B, Plate Size 4 In. x 4-1/2 In.

Reviews