Swivl Plate Castr, Rubbr, 3 in, 100 lb, Dlrn

VALUE BRAND| Zoro #: G0632633| Mfr #: 1UHV7

$6.28 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Plate Size: 1-3/16" x 2"
Caster Temp. Range Available: No
Caster Brake Included: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0632633 Mfr #: 1UHV7
Plate Size: 1-3/16" x 2"Caster Temp. Range Available: No
Caster Brake Included: NoWheel Width: 13/16"
Caster Core Material: RubberCaster Load Rating Range: Light-Duty
Wheel Dia.: 3"Frame Finish: Zinc Plated
Mounting Bolt Dia.: 1/4"Number of Wheels: 1
Caster Swivel Lock Type: No Lock IncludedThread Guards: Yes
Caster Raceway: Double BallCaster Product Group: Swivel Caster
Caster Wheel Shape: StandardCaster Sub-Type: Swivel
Caster Wheel Bearings: DelrinItem: Plate Caster
Load Rating: 100 lb.Frame Material: Steel
Durometer: 90 Shore AWheel Color: Black
Outside Bolt Hole Spacing: 13/16" x 1-9/16"Plate Thickness: 5/64"
Inside Bolt Hole Spacing: 13/16" x 1-9/16"Caster Plate Hole Pattern: D
Features: Corrosion ResistantCore Color: Black
Overall Height: 3-11/16"Caster Wheel/Tread Material: Rubber
Country of Origin (subject to change): China

Description

Plate Caster, Caster Load Rating Range 0 to 299 lb., Wheel Dia. 3 In., Load Rating 100 lb., Wheel Width 13/16 In., Overall Height 3-11/16 In., Caster Brake Included No, Caster Lock Type No Lock Included, Swivel Caster, Swivel, Plate Caster Wheel Material Rubber, Inside Bolt Hole Spacing 13/16 In. x 1-9/16 In., Outside Bolt Hole Spacing 13/16 In. x 1-9/16 In., Caster Wheel Bearings Delrin, Wheel Color Black, Caster Core Material Rubber, Plate Caster Hole Pattern D, Plate Size 1-3/16 In. x 2 In.

Reviews