Swivl Plate Castr, Therm Rubbr, 2 in, 75 lb

VALUE BRAND| Zoro #: G0265081| Mfr #: 1UHK4

$5.16 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0265081 Mfr #: 1UHK4
Wheel Color: GrayCore Color: Gray
Caster Raceway: Double BallCaster Temp. Range Available: No
Caster Swivel Lock Type: No Lock IncludedItem: Plate Caster
Caster Wheel/Tread Material: Thermoplastic RubberThread Guards: No
Caster Core Material: PolyolefinFrame Material: Steel
Number of Wheels: 1Caster Wheel Shape: Standard
Caster Sub-Type: SwivelInside Bolt Hole Spacing: 15/16" x 2-1/8"
Mounting Bolt Dia.: 1/4"Plate Thickness: 5/64"
Wheel Dia.: 2"Caster Plate Hole Pattern: D
Plate Size: 1-7/8" x 2-5/8"Wheel Width: 13/16"
Caster Wheel Bearings: PlainDurometer: 75 Shore A
Caster Brake Included: NoFrame Finish: Zinc Plated
Caster Product Group: Swivel CasterOverall Height: 2-5/8"
Caster Load Rating Range: Light-DutyLoad Rating: 75 lb.
Outside Bolt Hole Spacing: 15/16" x 2-1/8"Features: Corrosion Resistant
Country of Origin (subject to change): China

Product Description

Swivel Plate Caster, Load Rating 75 lb., Wheel Dia. 2 In., Wheel Width 13/16 In., Overall Height 2-5/8 In., Plate Caster Brake No, Plate Caster Lock No Lock Included, Wheel Material Thermoplastic Rubber, Inside Bolt Hole Spacing 15/16 x 2-1/8 In., Outside Bolt Hole Spacing 15/16 x 2-1/8 In., Plate Type D, Wheel Color Gray, Core Material Polyolefin, Raceway Double Ball, Wheel Bearings Plain Bore, Plate Size 1-7/8 x 2-5/8 In., Durometer 75 Shore A, Core Color Gray, Mounting Bolt Dia. 1/4 In.

Product Reviews

Save 15%. Sign up for Z-mail.