LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Swivl Plate Cstr, Polyolfin, 5 in, 650 lb, B

VALUE BRAND| Zoro #: G0863606| Mfr #: 4HXL4

$28.49 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0863606 Mfr #: 4HXL4
Plate Thickness: 13/64"Number of Wheels: 1
Thread Guards: YesItem: Plate Caster
Frame Finish: Zinc PlatedCaster Load Rating Range: Light-Medium Duty
Caster Sub-Type: SwivelCaster Swivel Lock Type: No Lock Included
Caster Wheel Shape: StandardCaster Brake Included: No
Caster Product Group: Swivel CasterWheel Width: 2"
Caster Temp. Range Available: NoFrame Material: Steel
Caster Wheel Bearings: RollerCaster Raceway: Double Ball
Item: Plate CasterWheel Color: Black
Inside Bolt Hole Spacing: 3" x 3"Mounting Bolt Dia.: 3/8"
Wheel Dia.: 5"Plate Size: 4" x 4-1/2"
Durometer: 65 Shore DOverall Height: 6-1/2"
Caster Plate Hole Pattern: BLoad Rating: 650 lb.
Caster Core Material: PolyolefinCore Color: Black
Caster Wheel/Tread Material: PolyolefinOutside Bolt Hole Spacing: 2-5/8" x 3-5/8"
Country of Origin (subject to change): China

Product Description

Swivel Plate Caster, Load Rating 650 lb., Wheel Dia. 5 In., Wheel Width 2 In., Overall Height 6-1/2 In., Wheel Material Polyolefin, Inside Bolt Hole Spacing 3 x 3 In., Outside Bolt Hole Spacing 2-5/8 x 3-5/8 In., Plate Type B, Wheel Color Black, Core Material Polyolefin, Raceway Double Ball, Wheel Bearings Roller, Plate Size 4 x 4-1/2 In., Durometer 65 Shore D, Core Color Black, Mounting Bolt Dia. 3/8 In., Frame Material Steel, Plate Thickness 0.1875 In., Frame Finish Zinc Plated

Product Reviews

Save 15%. Sign up for Z-mail.