Swivl Plt Castr, Cast Iron, 6 in., 1200 lb.

VALUE BRAND| Zoro #: G2156926| Mfr #: P21S-C060R-15-CB-001

$46.98 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Features: Corrosion Resistant
Item: Plate Caster
Core Color: Black
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2156926 Mfr #: P21S-C060R-15-CB-001
Mounting Bolt Dia.: 3/8"Caster Raceway: Double Ball
Wheel Width: 2"Caster Brake Type: Side Cam
Load Rating: 1200 lb.Caster Plate Hole Pattern: D
Core Color: BlackPlate Size: 5" x 5-1/2"
Plate Thickness: 15/64"Wheel Color: Black
Outside Bolt Hole Spacing: 4-1/8" x 4-1/2"Caster Load Rating Range: Medium-Duty
Caster Wheel Shape: StandardInside Bolt Hole Spacing: 4-1/8" x 4-1/2"
Caster Core Material: Cast IronThread Guards: No
Caster Product Group: Swivel Caster with BrakeNumber of Wheels: 1
Caster Wheel/Tread Material: Cast IronCaster Wheel Bearings: Roller
Caster Sub-Type: SwivelItem: Plate Caster
Caster Brake Included: YesCaster Temp. Range Available: No
Caster Swivel Lock Type: No Lock IncludedFrame Material: Steel
Durometer: 640Standards: ICWM & ISO 9001
Features: Corrosion ResistantWheel Dia.: 6"
Frame Finish: Zinc PlatedOverall Height: 7-1/2"
Country of Origin (subject to change): China

Product Description

Plate Caster, Medium-Duty, Wheel Dia. 6 In., Load Rating 1200 lb., Wheel Width 2 In., Overall Height 7-1/2 In., Yes, Caster Swivel Lock Type No Lock Included, Swivel Caster with Brake, Swivel, Caster Wheel/Tread Material Cast Iron, 4-1/8 In. x 4-1/2 In., Outside Bolt Hole Spacing 4-1/8 In. x 4-1/2 In., Caster Wheel Bearings Roller, Wheel Color Black, Caster Core Material Cast Iron, Caster Plate Hole Pattern D, Plate Size 5 In. x 5-1/2 In., Double Ball, Caster Brake Type Side Cam

Product Reviews