KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Swivel Kingpinless Plate Caster, Steel, 8 in, 6000 lb

VALUE BRAND| Zoro #: G1944801| Mfr #: S-SEC-83FSB

$332.49 /ea

This item ships free. Details.Standard ground shipping.
Details:
Caster Swivel Lock Type: No Lock Included
Outside Bolt Hole Spacing: 4-1/8" x 6-1/8"
Caster Load Rating Range: Extra Super Duty
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1944801 Mfr #: S-SEC-83FSB
Caster Swivel Lock Type: No Lock IncludedOutside Bolt Hole Spacing: 4-1/8" x 6-1/8"
Caster Load Rating Range: Extra Super DutyNon-Marking: No
Durometer: 179 BHNCaster Wheel Bearings: Ball
Plate Size: 5-1/4" x 7-1/4"Caster Wheel Shape: Standard
Mounting Bolt Dia.: 1/2"Plate Thickness: 1/2"
Item: Plate CasterApplication: All Purpose Industrial and Commercial Casters, Casters, Aerospace Tooling, Automotive Assembly Lines, Body Dolly Carts, Engine Dollies, Material Carts, Chassis Rack Carts
Wheel Color: SilverReplacement Wheel: 4DU75
Caster Wheel/Tread Material: Forged SteelExtended Lead: No
Caster Brake Included: NoWheel Width: 3"
Inside Bolt Hole Spacing: 3-3/8" x 5-1/4"Load Rating: 6000 lb.
Frame Material: Forged SteelIncludes: Spanner Bushing
Caster Raceway: Single BallCaster Temp. Range Available: Yes
Caster Core Material: Forged SteelNumber of Wheels: 1
Core Color: SilverCaster Product Group: Kingpinless Caster
Thread Guards: NoOverall Height: 10-1/2"
Wheel Dia.: 8"Caster Sub-Type: Kingpinless Swivel
Standards: ICWMCaster Plate Hole Pattern: A
Caster Temp. Range: -40 Degrees to 200 Degrees FFrame Finish: Enamel
Country of Origin (subject to change): United States

Description

Plate Caster, Extra Super Duty, No, Wheel Dia. 8 In., Load Rating 6000 lb., Wheel Width 3 In., Overall Height 10-1/2 In., No, Caster Swivel Lock Type No Lock Included, Kingpinless Caster, Kingpinless Swivel, Caster Wheel/Tread Material Forged Steel, 3-3/8 In. x 5-1/4 In., Outside Bolt Hole Spacing 4-1/8 In. x 6-1/8 In., G2436506, Caster Wheel Bearings Ball, Wheel Color Silver, Caster Core Material Forged Steel, Caster Plate Hole Pattern A, Plate Size 5-1/4 In. x 7-1/4 In., Single Ball

Reviews