- Home
- /
- Material Handling
- /
- Casters & Wheels
- /
- Casters
- /
- Plate Casters
- /
- Swivel Plate Caster, Phenolic, 8 in, 1750 lb., A
Shop Alternate Products
This Product is Discontinued
Zoro Select
Swivel Plate Caster, Phenolic, 8 in, 1750 lb., A (Discontinued)
Mfr # 1NVT8
Zoro # G2322713
This Product is Discontinued
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Phenolic
Customers Also Purchased
- Brand Zoro Select
-
MFR #
1NVT8
-
Zoro #
G2322713
- UPC # 190735405505
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 9-1/2" |
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Stem Dia. | No Stem |
Plate Size | 4-1/2" x 6-1/4" |
Mounting Bolt Dia. | 1/2 in |
Caster Plate Size | 4-1/2" x 6-1/4" |
Mounting Plate Size | 4 1/2 in x 6 1/4 in |
Mounting Height | 9 1/2 in |
Details
Caster Brake Included | No |
Caster Load Rating Range | Medium-Duty |
Caster Sub-Type | Swivel |
Caster Wheel Shape | Standard |
Caster Wheel/Tread Material | Phenolic |
Load Rating | 1750 lb |
Number of Wheels | 1 |
Caster Stem Type | No Stem/Plate Included |
Inside Bolt Hole Spacing | 2-7/16 in x 4-15/16 in |
Caster Core Material | Phenolic |
Frame Finish | Zinc Chromate |
Item | Standard Plate Caster |
Features | Corrosion Resistant |
Caster Swivel Lock Type | No Lock Included |
Wheel Color | Black |
Caster Wheel Bearings | Roller |
Thread Guards | No |
Outside Bolt Hole Spacing | 3-3/8 in x 5-1/4 in |
Plate Thickness | 15/64" |
Caster Raceway | Double Ball |
Durometer | 90 Shore D |
Caster Plate Hole Pattern | A |
Plate Caster Bolt Hole Pattern | A |
Frame Material | Steel |
Caster Product Group | Swivel Caster |
Core Color | Black |
Caster Temp. Range Available | No |
Caster Brake Type | No Brake Included |
Non-Marking | Yes |
Caster Frame Material | Steel |
Caster Plate Thickness | 15/64" |
Swivel Raceway Type | Double Ball |
Wheel/Tread Hardness Rating | Hard |
Wheel Bearing Type | Roller |
Wheel Core Material | Phenolic |
Wheel/Tread Hardness | 90 Shore D |
Number of Mounting Holes | 4 |
Swivel Construction | Kingpin |
Mounting Plate Bolt Hole Pattern | A |
Includes Thread Guards | No |
Tread Shape | Standard |
Load Rating Range | 1000 to 2999 lb |
Swivel Lock Type | No Lock Included |
Wheel/Tread Material | Phenolic |
Wheel/Tread Color | Black |
Description
Swivel, Standard Plate Caster, Load Rating 1750 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Phenolic, Wheel Core Material Phenolic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Documents & Resources
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov