BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Swivel Plate Caster, Cast Iron, 5 in, 1200 lb, Blk

VALUE BRAND| Zoro #: G1747794| Mfr #: 1NVH5

$45.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Plate Size: 5" x 5-1/2"
Caster Temp. Range Available: No
Caster Brake Included: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1747794 Mfr #: 1NVH5
Plate Size: 5" x 5-1/2"Caster Temp. Range Available: No
Caster Brake Included: YesWheel Width: 2"
Caster Core Material: Cast IronCaster Load Rating Range: Medium-Duty
Wheel Dia.: 5"Caster Brake Type: Side Cam
Frame Finish: Zinc ChromateNumber of Wheels: 1
Mounting Bolt Dia.: 3/8"Thread Guards: No
Caster Raceway: Double BallCaster Product Group: Swivel Caster with Brake
Caster Wheel Shape: StandardCaster Sub-Type: Swivel
Caster Wheel Bearings: RollerItem: Plate Caster
Load Rating: 1200 lb.Frame Material: Steel
Wheel Color: BlackOutside Bolt Hole Spacing: 4-1/8" x 4-1/2"
Plate Thickness: 15/64"Inside Bolt Hole Spacing: 4-1/8" x 4-1/2"
Caster Plate Hole Pattern: DCore Color: Black
Caster Swivel Lock Type: No Lock IncludedOverall Height: 6-1/2"
Caster Wheel/Tread Material: Cast IronCountry of Origin (subject to change): China

Description

Plate Caster, Medium-Duty, Wheel Dia. 5 In., Load Rating 1200 lb., Wheel Width 2 In., Overall Height 6-1/2 In., Yes, Caster Swivel Lock Type No Lock Included, Swivel Caster with Brake, Swivel, Caster Wheel/Tread Material Cast Iron, 4-1/8 In. x 4-1/2 In., Outside Bolt Hole Spacing 4-1/8 In. x 4-1/2 In., Caster Wheel Bearings Roller, Wheel Color Black, Caster Core Material Cast Iron, Caster Plate Hole Pattern D, Plate Size 5 In. x 5-1/2 In., Double Ball, Caster Brake Type Side Cam

Reviews