Swivel Plate Caster, Cast Iron, 6 in, 1200 lb, Blk

VALUE BRAND| Zoro #: G2459037| Mfr #: 1NVR2

$47.96 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2459037 Mfr #: 1NVR2
Outside Bolt Hole Spacing: 4-1/8" x 4-1/2"Mounting Bolt Dia.: 3/8"
Plate Thickness: 15/64"Caster Sub-Type: Swivel
Thread Guards: NoCore Color: Black
Caster Plate Hole Pattern: DCaster Wheel Shape: Standard
Caster Raceway: Double BallFrame Material: Steel
Plate Size: 5" x 5-1/2"Caster Brake Included: Yes
Caster Temp. Range Available: NoItem: Plate Caster
Caster Load Rating Range: Medium-DutyCaster Swivel Lock Type: No Lock Included
Caster Product Group: Swivel Caster with BrakeLoad Rating: 1200 lb.
Inside Bolt Hole Spacing: 4-1/8" x 4-1/2"Wheel Color: Black
Caster Wheel Bearings: RollerNumber of Wheels: 1
Caster Core Material: Cast IronCaster Brake Type: Side Cam
Wheel Width: 2"Caster Wheel/Tread Material: Cast Iron
Wheel Dia.: 6"Frame Finish: Zinc Plated
Overall Height: 7-1/2"Country of Origin (subject to change): China

Product Description

Plate Caster, Medium-Duty, Wheel Dia. 6 In., Load Rating 1200 lb., Wheel Width 2 In., Overall Height 7-1/2 In., Yes, Caster Swivel Lock Type No Lock Included, Swivel Caster with Brake, Swivel, Caster Wheel/Tread Material Cast Iron, 4-1/8 In. x 4-1/2 In., Outside Bolt Hole Spacing 4-1/8 In. x 4-1/2 In., Caster Wheel Bearings Roller, Wheel Color Black, Caster Core Material Cast Iron, Caster Plate Hole Pattern D, Plate Size 5 In. x 5-1/2 In., Double Ball, Caster Brake Type Side Cam

Product Reviews

Save 15%. Sign up for Z-mail.