Swivel Plate Caster, Phenolic, 6 in, 1200 lb, Blk

VALUE BRAND| Zoro #: G0790142| Mfr #: 1NVG1

$61.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0790142 Mfr #: 1NVG1
Wheel Color: BlackCore Color: Black
Durometer: 90 Shore DCaster Raceway: Double Ball
Caster Temp. Range Available: NoCaster Load Rating Range: Medium-Duty
Wheel Width: 2"Caster Wheel/Tread Material: Phenolic
Thread Guards: NoCaster Core Material: Phenolic
Number of Wheels: 1Plate Thickness: 15/64"
Frame Material: SteelCaster Wheel Bearings: Roller
Item: Plate CasterCaster Wheel Shape: Standard
Mounting Bolt Dia.: 3/8"Caster Sub-Type: Swivel
Caster Product Group: Swivel Caster with 4-Position Directional LockCaster Swivel Lock Type: 4-Position Directional Lock
Caster Brake Included: NoOutside Bolt Hole Spacing: 2-5/8" x 3-5/8"
Inside Bolt Hole Spacing: 3" x 3"Wheel Dia.: 6"
Plate Size: 4" x 4-1/2"Frame Finish: Zinc Chromate
Overall Height: 7-1/2"Caster Plate Hole Pattern: B
Load Rating: 1200 lb.Country of Origin (subject to change): China

Product Description

Plate Caster, Medium-Duty, Wheel Dia. 6 In., Load Rating 1200 lb., Wheel Width 2 In., Overall Height 7-1/2 In., No, Caster Swivel Lock Type 4-Position Directional Lock, Swivel Caster with 4-Position Directional Lock, Swivel, Caster Wheel/Tread Material Phenolic, 3 In. x 3 In., Outside Bolt Hole Spacing 2-5/8 In. x 3-5/8 In., Caster Wheel Bearings Roller, Wheel Color Black, Caster Core Material Phenolic, Caster Plate Hole Pattern B, Plate Size 4 In. x 4-1/2 In., Double Ball, Durometer 90 Shore D

Product Reviews

Save 15%. Sign up for Z-mail.