KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Swivel Plate Caster, Phenolic, 8 in, 1200 lb, Blk

VALUE BRAND| Zoro #: G0887521| Mfr #: 1NVL5

$57.06 /ea

This item ships free. Details.Standard ground shipping.
Details:
Caster Swivel Lock Type: Total Lock
Number of Wheels: 1
Outside Bolt Hole Spacing: 4-1/8" x 4-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0887521 Mfr #: 1NVL5
Caster Swivel Lock Type: Total LockNumber of Wheels: 1
Outside Bolt Hole Spacing: 4-1/8" x 4-1/2"Core Color: Black
Caster Load Rating Range: Medium-DutyOverall Height: 9-1/2"
Caster Wheel Bearings: RollerPlate Size: 5" x 5-1/2"
Caster Wheel Shape: StandardMounting Bolt Dia.: 3/8"
Plate Thickness: 15/64"Item: Plate Caster
Wheel Color: BlackCaster Wheel/Tread Material: Phenolic
Caster Brake Included: YesWheel Width: 2"
Inside Bolt Hole Spacing: 4-1/8" x 4-1/2"Caster Brake Type: Total Lock
Load Rating: 1200 lb.Frame Material: Steel
Durometer: 90 Shore DCaster Raceway: Double Ball
Caster Temp. Range Available: NoCaster Core Material: Phenolic
Caster Product Group: Swivel Caster with Total LockThread Guards: No
Wheel Dia.: 8"Caster Sub-Type: Swivel
Caster Plate Hole Pattern: DFrame Finish: Zinc Plated
Country of Origin (subject to change): China

Description

Plate Caster, Medium-Duty, Wheel Dia. 8 In., Load Rating 1200 lb., Wheel Width 2 In., Overall Height 9-1/2 In., Yes, Caster Swivel Lock Type Total Lock, Swivel Caster with Total Lock, Swivel, Caster Wheel/Tread Material Phenolic, 4-1/8 In. x 4-1/2 In., Outside Bolt Hole Spacing 4-1/8 In. x 4-1/2 In., Caster Wheel Bearings Roller, Wheel Color Black, Caster Core Material Phenolic, Caster Plate Hole Pattern D, Plate Size 5 In. x 5-1/2 In., Double Ball, Caster Brake Type Total Lock

Reviews