KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Swivel Plate Caster, Poly, 3-1/2 in., 350 lb., C

VALUE BRAND| Zoro #: G0729233| Mfr #: 1UHZ6

$14.26 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Caster Swivel Lock Type: No Lock Included
Number of Wheels: 1
Outside Bolt Hole Spacing: 1-3/4" x 3-1/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0729233 Mfr #: 1UHZ6
Caster Swivel Lock Type: No Lock IncludedNumber of Wheels: 1
Outside Bolt Hole Spacing: 1-3/4" x 3-1/16"Caster Load Rating Range: Light-Medium Duty
Overall Height: 4-11/16"Caster Wheel Bearings: Ball
Plate Size: 2-1/2" x 3-5/8"Caster Wheel Shape: Standard
Mounting Bolt Dia.: 5/16"Plate Thickness: 5/32"
Item: Plate CasterWheel Color: Gray
Caster Wheel/Tread Material: PolyurethaneCaster Brake Included: No
Wheel Width: 1-1/4"Inside Bolt Hole Spacing: 1-3/4" x 2-13/16"
Load Rating: 350 lb.Frame Material: Steel
Durometer: 95 Shore ACaster Raceway: Double Ball
Caster Temp. Range Available: NoCaster Core Material: Polyolefin
Core Color: GrayCaster Product Group: Swivel Caster
Thread Guards: NoWheel Dia.: 3-1/2"
Caster Sub-Type: SwivelCaster Plate Hole Pattern: C
Frame Finish: Zinc PlatedCountry of Origin (subject to change): China

Description

Plate Caster, Wheel Dia. 3-1/2 In., Load Rating 350 lb., Wheel Width 1-1/4 In., Overall Height 4-11/16 In., Caster Swivel Lock Type No Lock Included, Swivel, Caster Wheel/Tread Material Polyurethane, Caster Plate Hole Pattern C, Caster Wheel Shape Standard, Wheel Color Gray, Caster Core Material Polyolefin, Number of Wheels 1

Reviews