Swivel Plate Caster, Polyurethane, 3 in., 300 lb.

VALUE BRAND| Zoro #: G0645181| Mfr #: 1UHZ9

$16.50 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Plate Size: 2-1/2" x 3-5/8"
Caster Temp. Range Available: No
Caster Brake Included: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0645181 Mfr #: 1UHZ9
Plate Size: 2-1/2" x 3-5/8"Caster Temp. Range Available: No
Caster Brake Included: YesWheel Width: 1-1/4"
Caster Core Material: PolyolefinCaster Load Rating Range: Light-Medium Duty
Wheel Dia.: 3"Caster Brake Type: Total Lock
Frame Finish: Zinc PlatedMounting Bolt Dia.: 5/16"
Number of Wheels: 1Caster Swivel Lock Type: Total Lock
Thread Guards: NoCaster Raceway: Double Ball
Caster Product Group: Swivel Caster with Total LockCaster Wheel Shape: Standard
Caster Sub-Type: SwivelCaster Wheel Bearings: Ball
Item: Plate CasterLoad Rating: 300 lb.
Frame Material: SteelDurometer: 95 Shore A
Wheel Color: GrayOutside Bolt Hole Spacing: 1-3/4" x 3-1/16"
Plate Thickness: 5/32"Inside Bolt Hole Spacing: 1-3/4" x 2-13/16"
Caster Plate Hole Pattern: CCore Color: Gray
Overall Height: 4-1/4"Caster Wheel/Tread Material: Polyurethane
Country of Origin (subject to change): China

Description

Plate Caster, Light-Medium Duty, Wheel Dia. 3 In., Load Rating 300 lb., Wheel Width 1-1/4 In., Overall Height 4-1/4 In., Yes, Caster Swivel Lock Type Total Lock, Swivel Caster with Total Lock, Swivel, Caster Wheel/Tread Material Polyurethane, 1-3/4 In. x 2-13/16 In., Outside Bolt Hole Spacing 1-3/4 In. x 3-1/16 In., Caster Wheel Bearings Ball, Wheel Color Gray, Caster Core Material Polyolefin, Caster Plate Hole Pattern C, Plate Size 2-1/2 In. x 3-5/8 In., Double Ball

Reviews