Swivel Plate Caster, Polyurethane, 4 in, 600 lb, C

VALUE BRAND| Zoro #: G0307693| Mfr #: 4HXH8

$40.42 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Caster Swivel Lock Type: Total Lock
Number of Wheels: 1
Outside Bolt Hole Spacing: 1-3/4" x 3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0307693 Mfr #: 4HXH8
Caster Swivel Lock Type: Total LockNumber of Wheels: 1
Outside Bolt Hole Spacing: 1-3/4" x 3"Core Color: Gray
Caster Load Rating Range: Light-Medium DutyOverall Height: 5-5/8"
Caster Wheel Bearings: RollerPlate Size: 2-1/2" x 3-5/8"
Caster Wheel Shape: StandardMounting Bolt Dia.: 5/16"
Plate Thickness: 13/64"Item: Plate Caster
Wheel Color: RedCaster Wheel/Tread Material: Polyurethane
Caster Brake Included: YesWheel Width: 2"
Inside Bolt Hole Spacing: 1-3/4" x 2-7/8"Caster Brake Type: Total Lock
Load Rating: 600 lb.Frame Material: Steel
Durometer: 95 Shore ACaster Raceway: Double Ball
Caster Temp. Range Available: NoCaster Core Material: Polyolefin
Caster Product Group: Swivel Caster with Total LockThread Guards: Yes
Wheel Dia.: 4"Caster Sub-Type: Swivel
Caster Plate Hole Pattern: CFrame Finish: Zinc Plated
Country of Origin (subject to change): China

Description

Swivel Plate Caster w/ Total-Lock, Load Rating 600 lb., Wheel Dia. 4 In., Wheel Width 2 In., Overall Height 5-5/8 In., Wheel Material Polyurethane, Inside Bolt Hole Spacing 1-3/4 x 2-7/8 In., Outside Bolt Hole Spacing 1-3/4 x 3 In., Plate Type C, Wheel Color Red, Core Material Polyolefin, Raceway Double Ball, Wheel Bearings Roller, Plate Size 2-1/2 x 3-5/8 In., Durometer 95 Shore A, Core Color Gray, Mounting Bolt Dia. 5/16 In., Frame Material Steel, Plate Thickness 0.1875 In.

Reviews